This item is Discontinued.

Brady Security Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 132046

Security Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 132046
  • Zoro # G9087057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132046
Zoro #
G9087057
UPC #
754473830977
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Details

Item
Security Sign
Header
Notice
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Material
Polyester
ANSI Compliant
Yes
Legend/Background Color
Black/Blue/White
Subject Matter
Phone Usage
Language
English
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Color
Black, Red
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Double-Sided
No
Shape
Rectangle
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Security Sign

Description

Security Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.