Security Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 129415
Zoro # G7411542
product price:Â $13.99
/eaKey Features
Header
No Header
Legend
No Trespassing Private Road
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129415
Zoro #
G7411542
UPC #
754473784850
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Security Sign
Header
No Header
Legend
No Trespassing Private Road
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Standards
ASTM D 1593; D.O.T. MUTCD 2009; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing Private Road, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.