Zoro Homepage

Security Sign, 10X14", Black/White, Width: 14", 122747

  • Mfr # 122747

  • Zoro # G7394359


product price: $34.99
/ea

Key Features

Header
No Header
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122747
Zoro #
G7394359
UPC #
754473717056
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Security Sign
Header
No Header
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
OSHA Compliant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.