
Security Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English
Mfr # 123522
Zoro # G8608028
product price:Â $12.99
/eaKey Features
Header
Notice
Legend
All Activities Monitored By Video Camera
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123522
Zoro #
G8608028
UPC #
754473791056
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Security Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145
Double-Sided
No
Header Legend Color
Red
ANSI Compliant
Yes
Header Background Color
White
OSHA Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend All Activities Monitored By Video Camera, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.