Shop BRADY
See all product information
Create Account
Security Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English
Mfr # 123521
Zoro # G8412719
product price:Â $9.99
/eaKey Features
Header
Notice
Legend
All Activities Monitored By Video Camera
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
123521
Zoro #
G8412719
UPC #
754473791032
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.059 in
Details
Item
Security Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Red
Sign Legend Color
Red
Legend Style
Symbol and Text
Header Background Color
White
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Sign Legend Text Color
Red
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Activities Monitored By Video Camera, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.