Shop EPSON
See all product information
Create Account
Portable Printer, Single Color, 360 dpi
Mfr # 802G10
Zoro # G307989401
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Maximum Print Speed
1.38 in/sec
Color Printing Capability
Single Color
Printhead Resolution
360 dpi
Display
Monochrome LCD
Application
Patch Panels, Punch Blocks, Wire Wrap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 802G10
- Zoro #
- G307989401
- UPC #
- 815407021899
- Country of Origin
- China
Dimensions
- Battery Size
- (6) AA, Li-Ion Rechargeable
- Maximum Label Width
- 1 1/2 in
- Maximum Printed Label Width
- 1 1/2 in
- Minimum Label Width
- 1/4 in
Description
Portable Printer, Color Printing Capability Single Color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.