
Security Sign, 11 in Height, 11 in Width, Plastic, Square, English
Mfr # 95027
Zoro # G8614897
product price:Â $37.15
/eaKey Features
Header
No Header
Legend
Stop Check In Here
Width
11 in
Height
11 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95027
Zoro #
G8614897
UPC #
754473950279
Country of Origin
United States
Dimensions
Width
11 in
Height
11 in
Thickness
0.059 in
Details
Item
Security Sign
Header
No Header
Legend
Stop Check In Here
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
White
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 11 in, Width 11 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Check In Here, Printed Language English, Sign Shape Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.