This item is Discontinued.

Brady Security Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English 122550

Security Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 122550
  • Zoro # G2829106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122550
Zoro #
G2829106
UPC #
754473714956
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Security Notice Sign
Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Background Color
White
Legend/Background Color
Yellow/Black/Red on White
Double-Sided
No
Language
English
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1593
Material
Polystyrene
Subject Matter
Security & Surveillance
Legend Color
Black
Header Background Color
Yellow
ANSI Compliant
No
Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Text Color
Black

Description

Security Notice Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Security Notice, Legend Security Badges Must Be Worn At All Times, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.