This item is Discontinued.

Brady Security Sign, 10" Height, 14" Width, Polyester, Rectangle, English 122583

Security Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 122583
  • Zoro # G2828939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122583
Zoro #
G2828939
UPC #
754473715281
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Security Sign
Header
No Header
Legend
Cameras Not Allowed
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Trespassing & Property
Language
English
Material
Polyester
Double-Sided
No
Legend Color
Black, Red
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Legend/Background Color
Black/Red on White
Legend Style
Text and Symbol
Sign Legend Text Color
Black, Red

Description

Security Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Cameras Not Allowed, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.