Zoro Homepage

Security Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English

  • Mfr # 123486

  • Zoro # G8464211


product price: $25.99
/ea

Key Features

Header
No Header
Legend
No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123486
Zoro #
G8464211
UPC #
754473790578
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Security Sign
Header
No Header
Legend
No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Red, White
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Double-Sided
No
Sign Legend Text Color
Red, White

Description

Security Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.