Zoro Homepage

Security Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English

  • Mfr # 123523

  • Zoro # G8605173


product price: $25.99
/ea

Key Features

Header
Notice
Legend
All Activities Monitored By Video Camera
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123523
Zoro #
G8605173
UPC #
754473791070
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Security Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
Header Legend Color
Red
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
White
Sign Legend Text Color
Red

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Activities Monitored By Video Camera, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.