Security Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 123524
Zoro # G7419087
product price: $13.99
/eaKey Features
Header
Notice
Legend
All Activities Monitored By Video Camera
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123524
Zoro #
G7419087
UPC #
754473791087
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Security Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
White
Legend Style
Symbol and Text
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Red
ANSI Compliant
Yes
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Red
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Activities Monitored By Video Camera, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.