Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 123525

  • Zoro # G8630209


product price: $13.59
/ea

Key Features

Header
Notice
Legend
All Activities Monitored By Video Camera
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123525
Zoro #
G8630209
UPC #
754473791117
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Security Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Legend Color
Red
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Material
POLYESTER
Legend Color
Red
Legend/Background Color
Black And Red/White
Subject Matter
Security & Surveillance
Background Color
White
Language
English
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Red

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend All Activities Monitored By Video Camera, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.