Zoro Homepage
This item is Discontinued.
Brady Security Sign, 14X20", Black/White, Height: 14" 95461

Security Sign, 14X20", Black/White, Height: 14" (Discontinued)

  • Mfr # 95461
  • Zoro # G8472243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95461
Zoro #
G8472243
UPC #
754473954611
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.098 in

Details

Item
Security Sign
Header
No Header
Legend
All Unauthorized Vehicles Will Be Towed Away At Vehicles Owners Expense And Risk
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; D.O.T. MUTCD 2009
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Text
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend All Unauthorized Vehicles Will Be Towed Away At Vehicles Owners Expense And Risk, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.