Security Sign, 18 in Height, 24 in Width, Fiberglass, Rectangle, English
Mfr # 70218
Zoro # G7380578
product price: $68.79
/eaKey Features
Header
No Header
Legend
Attention All Visitors And Sales People Please Report To Office
Width
24 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70218
Zoro #
G7380578
UPC #
754473702182
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Thickness
0.100 in
Details
Item
Security Sign
Header
No Header
Legend
Attention All Visitors And Sales People Please Report To Office
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Employees and Visitors, Height 18 in, Width 24 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Attention All Visitors And Sales People Please Report To Office, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.