Zoro Homepage

Security Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English

  • Mfr # 88320

  • Zoro # G7404411


product price: $8.55
/ea

Key Features

Header
No Header
Legend
This Disconnect Does Not Remove All Power From Panel
Width
4 1/2 in
Height
2 1/4 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88320
Zoro #
G7404411
UPC #
754473883201
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
2 1/4 in
Thickness
0.01 in

Details

Item
Security Sign
Header
No Header
Legend
This Disconnect Does Not Remove All Power From Panel
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
This Disconnect Does Not Remove All Power From Panel
Sign Header
No Header
Glow In The Dark
No

Description

Security Sign, Rectangle, English, Sign Legend This Disconnect Does Not Remove All Power From Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.