Zoro Homepage
This item is Discontinued.
Brady Security Sign, 24X18", Black/White, Height: 24" 95453

Security Sign, 24X18", Black/White, Height: 24" (Discontinued)

  • Mfr # 95453
  • Zoro # G8646220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95453
Zoro #
G8646220
UPC #
754473954536
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.098 in

Details

Item
Security Sign
Header
Private Property
Legend
Private Property No Loitering Soliciting Skateboards Rollerblades
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
No
Header Legend Color
Black
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Background Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Trespassing and Property, Height 24 in, Width 18 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Private Property, Legend Private Property No Loitering Soliciting Skateboards Rollerblades, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.