Zoro Homepage

Security Sign, 24 in Height, 36 in Width, Aluminum, Rectangle, English

  • Mfr # 123480

  • Zoro # G7372080


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Header
Security Notice
Legend
Security Notice Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
Width
36 in
Height
24 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123480
Zoro #
G7372080
UPC #
754473790493
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.035 in

Details

Item
Security Sign
Header
Security Notice
Legend
Security Notice Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Red
Header Background Color
White
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 24 in, Width 36 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Security Notice, Legend Security Notice Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Of Authorization To Enter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.