Security Sign, 24 in Height, 36 in Width, Polyester, Rectangle, English
Mfr # 123482
Zoro # G7424011
product price: $55.99
/eaKey Features
Header
Security Notice
Legend
Entering This Facility Is Deemed Valid Consent To Screening Or inspection Failure To Consent Or Submit To Screening Or inspection Will Result in Denial Or Revocation Of Authorization To Enter
Width
36 in
Height
24 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123482
Zoro #
G7424011
UPC #
754473790523
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Thickness
0.010 in
Details
Item
Security Sign
Header
Security Notice
Legend
Entering This Facility Is Deemed Valid Consent To Screening Or inspection Failure To Consent Or Submit To Screening Or inspection Will Result in Denial Or Revocation Of Authorization To Enter
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Header Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
White
Sign Legend Text Color
Black, Red
Description
Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 24 in, Width 36 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Security Notice, Legend Entering This Facility Is Deemed Valid Consent To Screening Or inspection Failure To Consent Or Submit To Screening Or inspection Will Result in Denial Or Revocation Of Authorization To Enter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.