This item is Discontinued.

Brady Security Sign, 7" H, 10" W, Aluminum, Rectangle, English, 122435 122435

This item is Discontinued.

Brady

Security Sign, 7" H, 10" W, Aluminum, Rectangle, English, 122435 (Discontinued)

Mfr # 122435
Zoro # G8468253
UPC # 754473713713
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122435
Zoro #
G8468253
UPC #
754473713713
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Security Sign
Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Printed Language
English
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Dumping Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.