This item is Discontinued.

Brady Security Sign, 7" Height, 10 in Width, Fiberglass, Rectangle, English 132055

This item is Discontinued.

Brady

Security Sign, 7" Height, 10 in Width, Fiberglass, Rectangle, English (Discontinued)

Mfr # 132055
Zoro # G7395363
UPC # 754473831066
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132055
Zoro #
G7395363
UPC #
754473831066
Country of Origin
United States

Dimensions

Width
10 in
Height
7"
Thickness
0.098 in

Details

Item
Security Sign
Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Security Sign, Height 7 In., Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.