Security Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 122887
Zoro # G8635641
product price: $26.19
/eaKey Features
Header
No Header
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122887
Zoro #
G8635641
UPC #
754473718510
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Security Sign
Header
No Header
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Legend Style
Symbol and Text
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.