Security Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 122889
Zoro # G7371511
product price: $26.19
/eaKey Features
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122889
Zoro #
G7371511
UPC #
754473718534
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Security Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Legend Color
Black
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Security Notice, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.