Zoro Homepage

Security Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 123527

  • Zoro # G7414491


product price: $9.55
/ea

Key Features

Header
Restricted Area
Legend
Monitored By Video Camera
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123527
Zoro #
G7414491
UPC #
754473791131
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Security Sign
Header
Restricted Area
Legend
Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black
Standards
ASTM D 1593
Legend Style
Symbol and Text
ANSI Compliant
No
Header Legend Color
White
Header Background Color
Red
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Monitored By Video Camera, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.