This item is Discontinued.

Brady Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English 129413

Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 129413
  • Zoro # G2552131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129413
Zoro #
G2552131
UPC #
754473784836
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Security Sign
Header
No Header
Legend
No Trespassing Private Road
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Subject Matter
Trespassing & Property
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend Color
Black
Material
Polyester
Background Color
White
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 2979; D.O.T. MUTCD 2009; OSHA 29 CFR 1910.37
Double-Sided
No
ANSI Compliant
No
Legend/Background Color
Black/White
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Trespassing Private Road, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.