This item is Discontinued.

Brady Security Sign, 7" Height, 10" Width, Aluminum, Rectangle, Spanish 125547

Security Sign, 7" Height, 10" Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # 125547
  • Zoro # G2566685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125547
Zoro #
G2566685
UPC #
754473731960
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Security Sign
Header
No Se Permite Armas
Legend
No Se Permite Armas En Conformidad Con A.R.S. 4-229
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
Spanish
Double-Sided
No
Legend Color
Black, Red
Sign Legend Color
Black, Red
Header Background Color
White
ANSI Compliant
No
Material
Aluminum
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
With Mounting Holes
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Legend/Background Color
Black And Red/White
Legend Style
Text and Symbol
Background Color
White
Header Legend Color
Black
Subject Matter
Facility
Sign Legend Text Color
Black, Red

Description

Security Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Se Permite Armas, Legend No Se Permite Armas En Conformidad Con A.R.S. 4-229, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.