Security Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # 129192
- Zoro # G2552929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129192
Zoro #
G2552929
UPC #
754473782429
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Description
Security Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.