This item is Discontinued.

Brady Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English 129194

Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 129194
  • Zoro # G2552901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129194
Zoro #
G2552901
UPC #
754473782498
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Security Sign
Header
No Header
Legend
Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 2979
Mounting Style
Adhesive-Backed
Material
Polyester
Language
English
Background Color
Yellow
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Legend/Background Color
Magenta/Yellow
OSHA Compliant
No
Legend Color
Red
Double-Sided
No
Sign Legend Color
Red
Subject Matter
Keep Clear
Sign Legend Text Color
Red

Description

Security Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.