This item is Discontinued.

Brady Security Sign, 7"HX10"W, Fiberglass, Thickness: 0.098" 132025

This item is Discontinued.

Brady

Security Sign, 7"HX10"W, Fiberglass, Thickness: 0.098" (Discontinued)

Mfr # 132025
Zoro # G8478263
UPC # 754473830502
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132025
Zoro #
G8478263
UPC #
754473830502
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Item
Security Sign
Legend
Cameras Not Allowed
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Printed Language
English
OSHA Compliant
No
Sign Legend Text Color
Black, Red

Description

Security Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Cameras Not Allowed, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.