This item is Discontinued.

Brady Security Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English 132047

Security Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 132047
  • Zoro # G9700293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132047
Zoro #
G9700293
UPC #
754473830984
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Security Sign
Header
Notice
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Fiberglass
Language
English
Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Double-Sided
No
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Legend/Background Color
Black/Blue/White
Sign Legend Color
Black, Red
Subject Matter
Phone Usage
Mounting Style
With Mounting Holes
Background Color
White
Legend Style
Text and Symbol
Sign Legend Text Color
Black, Red

Description

Security Sign, Sign Subject Matter Phone Usage, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Phones, Cameras Or Other Electronic Devices Permitted, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.