Security Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 123528
Zoro # G8443911
product price:Â $9.19
/eaKey Features
Header
Restricted Area
Legend
Monitored By Video Camera
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123528
Zoro #
G8443911
UPC #
754473791209
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Security Sign
Header
Restricted Area
Legend
Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Header Background Color
Red
Standards
ASTM D 2979
ANSI Compliant
No
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Monitored By Video Camera, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.