This item is Discontinued.
This item is Discontinued.
Security Sign, 7X10", Magenta/Yellow, Sign Background Color: Yellow (Discontinued)
Mfr #
129192
Zoro #
G7392091
UPC # 754473782429
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129192
Zoro #
G7392091
UPC #
754473782429
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Security Sign
Legend
Keep Out
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ASTM D 1593
Legend Style
Text
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
OSHA Compliant
No
ANSI Compliant
No
Printed Language
English
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Security Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.