Security Sign, Fiberglass, Rectangle, English
Mfr # 122748
Zoro # G7407491
product price: $41.79
/eaKey Features
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122748
Zoro #
G7407491
UPC #
754473717063
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Security Sign
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
No
Legend Style
Symbol and Text
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Security Notice, Legend This Property Is Protected By Electronic Surveillance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.