Security Sign, Polyester, Rectangle, English
Mfr # 124231
Zoro # G8467897
product price: $12.99
/eaKey Features
Header
Caution
Legend
Caution Radiation Area Keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124231
Zoro #
G8467897
UPC #
754473799977
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Security Sign
Header
Caution
Legend
Caution Radiation Area Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Pink
ANSI Compliant
Yes
Header Legend Color
Pink
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Pink
Description
Security Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Caution Radiation Area Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.