Self-Extinguishing Tedlar Wrap Around Labels 4 in W x 150 ft L Yellow

  • Mfr # B30C-4000-437YL

  • Zoro # G515721473


product price:  $1,009.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-437YL
Zoro #
G515721473
UPC #
888434633809
Country of Origin
Mexico

Description

Durable B-437 topcoated polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. Yellow labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.