Self-lam Aggressive Adhesive Vinyl Wrap Around Lbls Bulk for A6200 0.75in x 0.5in

  • Mfr # BA62-1-417

  • Zoro # G008583175


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
0.5 in
Includes
Roll of 6400 Labels
Color
White, Clear
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA62-1-417
Zoro #
G008583175
UPC #
888434620700
Country of Origin
United States

Dimensions

Width
0.5 in
Height
0.75 in
Label Maker Tape Thickness
0.004 in
Max. Wire Size
12 AWG
Size
0.75 in H x 0.5 in W
Min. Wire Size
22 AWG

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Includes
Roll of 6400 Labels
Color
White, Clear
Label Maker Tape Finish
Matte
Material
Self-laminating Vinyl

Description

Use high-adhesive, self-laminating labels for tough conditions like high-humidity, small diameter wires and newer wire jacketing materials. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor A6200 Bulk Label Roll Adapter required to utilize bulk label rolls. Dependable, long-term adhesion to small diameter wires. Will stay adhered in even the most humid environments. Strong adhesion to a variety of wire jacketing materials, including Teflon, silicone, braided and traditional PVC. Features a white printable area and a clear overlaminating area that protects the print. Labels are self-extinguishing and resist chemicals, humidity, oil and water. Use with Wraptor A6200 Bulk Label Roll Adapter and Wraptor A6200 Wrap Printer Applicator and Wraptor A6200 Bulk Label Roll Adapter required. A ribbon is required to print this material. Use Part Number A62-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.