Self-Laminating Blank Tags Polyester 4 in H x 2 in W Yellow 25/PK, 25PK
- Mfr # 101998
- Zoro # G722966131
product price:Â
$
70.29
/pk of 25, $2.81/ea
Key Features
Material
Polyester
Width
2 in
Color
Yellow
Includes
(25) Nylon Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101998
- Zoro #
- G722966131
- UPC #
- 754473010874
- Country of Origin
- Mexico
Dimensions
- Width
- 2 in
Details
- Material
- Polyester
- Color
- Yellow
- Includes
- (25) Nylon Fasteners
- Item
- Tag
Description
These flexible and versatile tags perform multiple roles in URD and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size. Clear self-laminating overlay protects written information from water. Blank write-on tags are easily customizable. Standard package comes complete with cable ties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.