Shop BRADY
See all product information
Create Account
Self-Laminating Blank Tags Polyester 5 in H x 3.25 in W Green 25/PK, 25PK
- Mfr # 102012
- Zoro # G922966290
product price:Â
$
50.35
/pk of 25, $2.01/ea
Key Features
Width
3.25 in
Includes
(25) Nylon Fasteners
Color
Green
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102012
- Zoro #
- G922966290
- UPC #
- 754473011017
- Country of Origin
- Mexico
- Item
- Tag
- Includes
- (25) Nylon Fasteners
- Color
- Green
- Material
- Polyester
Dimensions
- Width
- 3.25 in
Description
These flexible and versatile tags perform multiple roles in URD and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size. Clear self-laminating overlay protects written information from water. Blank write-on tags are easily customizable. Standard package comes complete with cable ties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.