Self-Laminating Blank Tags, White, 25/Pkg, Polyester, 3-1/4inW x 5inH
- Mfr # 102009
- Zoro # G208432471
product price:Â
$
79.29
/ea
Key Features
Application
URD and related cable marking
Label Color
White
Label Material
Polyester
Resistance Properties
Water-Resisitant
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102009
- Zoro #
- G208432471
- UPC #
- 75447301098
- Country of Origin
- Mexico
Dimensions
- Width
- 3.25 in
Details
- Application
- URD and related cable marking
- Label Color
- White
- Label Material
- Polyester
- Resistance Properties
- Water-Resisitant
- Indoor/Outdoor Usage
- Indoor/Outdoor Use
Description
Brady 102009 self-laminating blank tags, white, 25/pkg, polyester, 3-1/4w x 5h these flexible and versatile tags perform multiple roles in urd and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size. Clear self-laminating overlay protects written information from water. Blank write-on tags are easily customizable. Self-laminating blank tags.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.