
Self-Laminating Cryogenic Polyester Labels for 1 in. Core Printers 2.625 in. x 1 in. WHT/CLR
Mfr # THT-131-461-1.5-SC
Zoro # G715722003
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Adhesive Properties
Permanent Adhesive
Adhesive
Yes
Label Color
Clear/White
Application
Laboratory Labeling
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-131-461-1.5-SC
Zoro #
G715722003
UPC #
662820803652
Country of Origin
Mexico
Dimensions
Width
1 in
Details
Adhesive Properties
Permanent Adhesive
Adhesive
Yes
Label Color
Clear/White
Application
Laboratory Labeling
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1500
Description
Protect printing in cryogenic and autoclave conditions with B-461 Self-Laminating Cryogenic Polyester Labels. Print text, barcodes and graphics, then cover with clear film. Specialized - Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes straws and slides from liquid nitrogen to autoclaves. Durable - Labels withstand solvents, smudges and extreme temps from -320° to 266°F -196° to 130°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel and copper. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R4313.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.