Zoro Homepage

Self-Laminating Cryogenic Polyester Labels for 1in Small Core Printers - 1.75in x 1in White

  • Mfr # THT-183-461-0.5-SC

  • Zoro # G708583291


product price: $91.09
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labeling
Width
1.75 in
Label Maker Tape Finish
Matte
Size
1 in H x 1.75 in W
Includes
Roll of 500 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-183-461-0.5-SC
Zoro #
G708583291
UPC #
662820811244
Country of Origin
Mexico

Dimensions

Width
1.75 in
Size
1 in H x 1.75 in W
Label Maker Tape Thickness
0.0019 in
Height
1 in

Details

Item
Label
Application
Laboratory Labeling
Label Maker Tape Finish
Matte
Includes
Roll of 500 Labels
Material
Self-laminating Polyester
Color
White

Description

Self-Laminating Polyester B-461 is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected. Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable. Good print smudge resistance, solvent resistance and high/low temperature performance. Service temperature of -320 to 230 deg F -196 to 110 deg C. Service temperature of -320 to 230 deg F -196 to 110 deg C. A ribbon is required to print this material. Use Part Number R4313.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.