
Self-Laminating Cryogenic Polyester Labels for B33 Printers - 1.75in x 1in
Mfr # B33-183-461
Zoro # G708583307
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Application
Laboratory Labeling
Width
1.75 in
Includes
Cartridge of 2000 Labels
Size
1 in H x 1.75 in W
Material
Self-laminating Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-183-461
Zoro #
G708583307
UPC #
754473911126
Country of Origin
Mexico
Dimensions
Width
1.75 in
Size
1 in H x 1.75 in W
Height
1 in
Label Maker Tape Thickness
0.0019 in
Details
Item
Label
Application
Laboratory Labeling
Includes
Cartridge of 2000 Labels
Color
White, Clear
Material
Self-laminating Polyester
Label Maker Tape Finish
Matte
Adhesive
Yes
Label Color
White/Translucent
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Labels per Roll
2000
Description
Self-Laminating Polyester B-461 is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected. Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable. Good print smudge resistance, solvent resistance and high/low temperature performance. Service temperature of -320 to 230 deg F -196 to 110 deg C. Service temperature of -320 to 230 deg F -196 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.