Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 3/4 in W

  • Mfr # M4-48-417

  • Zoro # G410037853


product price: $49.15
/ea

Key Features

Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Height
2 1/2 in
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863, UL969, UNSPSC 55121612
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-48-417
Zoro #
G410037853
UPC #
888434593905
Country of Origin
Mexico

Dimensions

Label Height
2 1/2 in
Label Width
3/4 in
Minimum Wire Diameter
0.08 in
Maximum Wire Diameter
0.12 in

Details

Item
Self-Laminating Label
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863, UL969, UNSPSC 55121612
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor Use
Label Finish
Matte
Label Color
Clear, White
Product Type
Self-Laminating Label
Adhesive Type
Permanent
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511, M511-KIT
Label Attachment Style
Self-Laminating
Number of Labels Included
200
Adhesive Properties
Permanent Adhesive
Label Material
Vinyl
Material Properties
Self-Extinguishing
Adhesive Material
Acrylic
Maximum Wire Gauge
12 AWG
For Print Method
Thermal-Transfer
Minimum Wire Gauge
20 AWG
Material Series
B-417
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Chemical-resistant, Humidity-resistant, Oil-resistant, Water-resistant, Weather-resistant
Maximum Service Temperature
158 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 3/4 in, Number of Labels Included 200, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.