
Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 0.5in
Mfr # BA62-14-427
Zoro # G708583031
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
0.5 in
Min. Wire Size
16 AWG
Label Maker Tape Finish
Matte
Color
White, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA62-14-427
Zoro #
G708583031
UPC #
888434620649
Country of Origin
United States
Dimensions
Width
0.5 in
Min. Wire Size
16 AWG
Height
1.25 in
Size
1.25 in H x 0.5 in W
Label Maker Tape Thickness
0.004 in
Max. Wire Size
6 AWG
Details
Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Color
White, Clear
Material
Self-laminating Vinyl
Includes
Roll of 4700 Labels
Description
Use high-performance, self-laminating labels to identify wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor A6200 Bulk Label Roll Adapter required to utilize bulk label rolls. Protect printed text using a self-laminating format . Features a white printable zone with translucent overlaminating area. Labels are self-extinguishing and resist chemicals, humidity, oil and water. Highly conformable with a durable, permanent acrylic adhesive for indoor/outdoor use. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C . Use with Wraptor A6200 Wrap Printer Applicator and Wraptor A6200 Bulk Label Roll Adapter required. A ribbon is required to print this material. Use Part Number A62-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.