Zoro Homepage

Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.5in x 1in

  • Mfr # BA62-4-427

  • Zoro # G108583075


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
1 in
Size
1.5 in H x 1 in W
Max. Wire Size
6 AWG
Min. Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA62-4-427
Zoro #
G108583075
UPC #
888434620694
Country of Origin
United States

Dimensions

Width
1 in
Size
1.5 in H x 1 in W
Max. Wire Size
6 AWG
Min. Wire Size
10 AWG
Height
1.5 in
Label Maker Tape Thickness
0.004 in

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Includes
Roll of 4000 Labels
Material
Self-laminating Vinyl
Label Maker Tape Finish
Matte
Color
White, Clear

Description

Use high-performance, self-laminating labels to identify wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor A6200 Bulk Label Roll Adapter required to utilize bulk label rolls. Protect printed text using a self-laminating format . Features a white printable zone with translucent overlaminating area. Labels are self-extinguishing and resist chemicals, humidity, oil and water. Highly conformable with a durable, permanent acrylic adhesive for indoor/outdoor use. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C . Use with Wraptor A6200 Wrap Printer Applicator and Wraptor A6200 Bulk Label Roll Adapter required. A ribbon is required to print this material. Use Part Number A62-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.