Self-Laminating Vinyl Wrap Around Labels for 1 in. Small Core Printers - 2.625 in. x 1 in.

  • Mfr # THT-131-427-1.5-SC

  • Zoro # G915721837


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Label Color
Clear/White
Adhesive
Adhesive
Label Media Format
Roll
Labels per Roll
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-131-427-1.5-SC
Zoro #
G915721837
UPC #
662820803737
Country of Origin
United States

Dimensions

Width
1 in

Details

Indoor/Outdoor Usage
Outdoor Use
Label Color
Clear/White
Adhesive
Adhesive
Label Media Format
Roll
Labels per Roll
1500
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Application
Wire & Cable
Label Finish
Matte

Description

Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -94°F to 158°F -70°C to 70°C. A ribbon is required to print this material. Use Part Number R4313.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.