
Self-Laminating Vinyl Wrap Around Labels for 3 in. Core Printers - 3.75 in. x 0.5 in. Qty 6000
Mfr # THT-10-427-3-2S
Zoro # G615721632
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Use
Label Color
Clear/White
Adhesive
Yes
Labels per Roll
6000
Adhesive Properties
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-10-427-3-2S
Zoro #
G615721632
UPC #
754473855291
Country of Origin
United States
Dimensions
Width
1 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
Clear/White
Adhesive
Yes
Labels per Roll
6000
Adhesive Properties
Permanent
Label Material
Vinyl
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Label Media Format
Roll
Description
Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -94°F to 158°F -70°C to 70°C. A ribbon is required to print this material. Use Part Number IP-R4300 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4300 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.