
Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1.5in x 1in
Mfr # A62-4-427
Zoro # G708584175
product price: $53.89
/eaKey Features
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
1 in
Size
1.5 in H x 1 in W
Max. Wire Size
6 AWG
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A62-4-427
Zoro #
G708584175
UPC #
888434559383
Country of Origin
United States
Dimensions
Width
1 in
Size
1.5 in H x 1 in W
Max. Wire Size
6 AWG
Min. Wire Size
10 AWG
Label Maker Tape Thickness
0.004 in
Height
1.5 in
Details
Item
Wire Marker
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Color
White, Clear
Material
Self-laminating Vinyl
Includes
Roll of 450 Labels
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.