Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 2.25in x 1.5in

  • Mfr # B33-272-427

  • Zoro # G108583273


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
1.5 in
Max. Wire Size
1 AWG
Size
2.25 in H x 1.5 in W
Label Maker Tape Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-272-427
Zoro #
G108583273
UPC #
754473911324
Country of Origin
Mexico

Dimensions

Width
1.5 in
Max. Wire Size
1 AWG
Size
2.25 in H x 1.5 in W
Label Maker Tape Thickness
0.004 in
Height
2.25 in
Min. Wire Size
6 AWG

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Color
White, Clear
Material
Self-laminating Vinyl
Includes
Cartridge of 700 Labels
Indoor/Outdoor Usage
Outdoor Use
Label Color
Clear/White
Labels per Roll
700
Label Finish
Matte
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant

Description

Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.