SELF-LAMINATING VINYL WRAP AROUND LABELS FOR B33 PRINTERS - 2.25IN X 2.5IN
Mfr # B33-26-427
Zoro # G215699966
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Use
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
Clear/White
Adhesive
Yes
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-26-427
Zoro #
G215699966
UPC #
662820967224
Country of Origin
Mexico
Dimensions
Width
2.5 in
Details
Indoor/Outdoor Usage
Outdoor Use
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
Clear/White
Adhesive
Yes
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Finish
Matte
Labels per Roll
500
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.